Beli alat ukur anemometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Oxford Precision Mini Anemometer
    Mulai

    Rp909.900

    Oxford Precision Mini Anemometer
    Deskripsi:
    Anemometer series can measure temperature, wind speed, and wind count. These meters can be used in energy saving, HVAC, fishing and other industries that use exhaust or ventilation systems.Features:- Data hold, LCD backlight- °C/°F Selectable- Auto power off (cancelable)- 2044 sets data storage- Auto record function with 0 .5~255s interval- Wear-proof fan shaft for improved accuracy and reliability- Wind speed modes: MAX, MIN, Real-time- Wind count modes: MAX, 2/3 MAX, MIN, AVG, real-time- 7 Selectable units: m/s, km/h, ft/min, MPH, KNOTS, CFM, CMM
    atribut:
    • Dimensions (mm): 160x50x28
    • Weight (g): 118
    • Includes: Low Battery Indication - 3.0 to 3.5V
    • Temperature Range (°F): 14 to 122
  2. DEWALT Aviation Snip Offset (Gunting Besi)
    Mulai

    Rp759.900

  3. KRISBOW Hot Wire Anemometer (Pengukur Kecepatan Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.699.900

    KRISBOW Hot Wire Anemometer (Pengukur Kecepatan Angin)
    atribut:
    • Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
    • Dimensions (mm): 198x78x51
  4. monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp1.099.900

    monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    An anemometer convenient for simple measurement.Wind speed measurement and ambient temperature measurement are also possible.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Resolution Capability: 0.1 (m/s), 0.3 (km/h)
    • Operating Temperature and Humidity Range: 0 to 45 ° C 80% RH or less
    • Dimensions (Width W x Height H x Depth D) (mm): 67 x 192 x 44
    • Power: Square square 9V dry battery x 1 (sold separately)
    • Measurement Item: Wind speed
    • Measuring Range: Wind speed: 0.8 to 30 m/s, Temperature: 0 to 45 ° C
    • Weight (g): 165
    • Precision: ± 5%
  5. Benetech Hot Wire Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp2.499.900

    Benetech Hot Wire Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    Anemometer umumnya menggunakan sensor berupa baling-baling yang mengubah kecepatan putaran baling-baling menjadi kecepatan angin. Pada Hot Wire Anemometer sensor menggunakan kawat kecil yang dialiri panas hingga suhunya diatas suhu lingkungan.
  6. UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp899.900

    UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)
    Deskripsi:
    UT363S is a stable, safe and reliable split-type anemometer, featuring quick detection, low consumption and high accuracy. It can be widely used in mining, electric, iron and steel, petrochemical, energy-saving, navigation, fan manufacturing, exhaust ventilation, sporting and more sectors.
    atribut:
    • Power: 1.5V battery (R03) x 3
    • Units: m/s, km/h, ft/min, knots, mph, ℃/℉
    • Display (mm): 35x32
    • Product Color : Red and grey
    • Product Size(mm): 120x53x43
    • Sampling Rate (s): 0.5
    • Standard Accessories : Batteries
    • Standard Carton Measurement (mm): 550x295x350
    • Standard Individual Packing : Gift box, blister, English manual
    • Temperature (°C): Range : -10 to 50, Resolution : 0.1, Accuracy : ±2.0
    • Temperature (°F): Range : 14 to 122, Resolution : 0.2, Accuracy : ±4.0
    • Wind Scale: Range : 0-12, Resolution : 1, Accuracy : ±1
    • Working Temperature (°C): 0-40
  7. HTI Instrument Hot Wire Anemometer
    Mulai

    Rp4.199.900

    HTI Instrument Hot Wire Anemometer
    Deskripsi:
    Hot Wire Anemometer dengan Teknologi Thermal.
    atribut:
    • Airflow Range CFM (ft³/minute): 0-999900
    • Automatic Shutdown Time (minute): 5
    • Battery: 3pcs x 1.5V AA battery (Not Included)
    • Operating Humidity (%RH): <80 (No Condensation)
    • Operating Temperature (°C): 0-45
    • Size (mm): Approx. 150x75x32
    • Storage Humidity (%RH): <90 (No Condensation)
    • Storage Temperature (°C): -10-60
    • Voltage (V): AC 100-240
    • Wind Speed Accuracy (m/s): ± (5% + 1d) Reading / ± (1% + 1d) Full Range
    • Wind Speed Range (ft/minute): 20-4921
    • Wind Speed Range (km/hour): 0.3-90.0
    • Wind Speed Range (knot): 0.19-48.5
    • Wind Speed Range (m/s): 0.1-25.0
    • Wind Speed Range (mph): 0.22-55.9
    • Wind Speed Resolution (MPH): 0.1
    • Wind Speed Resolution (ft/minute): 1
    • Wind Speed Resolution (km/hour): 0.1
    • Wind Speed Resolution (knot): 0.1
    • Wind Speed Resolution (m/s): 0.01
  8. DEWALT Linesman Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp649.900

  9. MASTECH Anemometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    MASTECH Anemometer
    Deskripsi:
    Mastech MS6252B adalah anemometer digital untuk mengukur suhu lingkungan, kelembaban, suhu titik embun, suhu bola basah, kecepatan angin dan volume udara. Ini adalah alat ukur portabel dan profesional dengan lampu latar LCD layar besar dan pengalihan multi-unit.Aplikasi: Instalasi HVAC- perbaikan- diagnostik dan optimasi Instalasi sistem ventilasi- servis dan analisis Angin lingkungan dan pengujian suhu / analisis Ruang boiler Pengujian aerodinamis mobil dan pemeliharaan fasilitas pabrik.
  10. Smart Sensor Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp869.900

    Smart Sensor Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    Sensor AS836 with Calibration Certificate Anemometer Smart adalah perangkat yang digunakan untuk mengukur kecepatan angin, dan merupakan instrumen stasiun cuaca umum. “Anemos”, yang berarti angin, dan digunakan untuk menggambarkan instrumen pengukuran kecepatan udara yang digunakan dalam meteorologi atau aerodinamika. Anemometer banyak digunakan di berbagai bidang, seperti pemanasan, ventilasi, AC, perlindungan lingkungan, pemantauan konservasi energi, meteorologi, pertanian, pendinginan, pengeringan, survei kesehatan tenaga kerja, bengkel bersih, serat kimia dan tekstil, berbagai aspek laboratorium angin, berbagai tujuan.
  11. Benetech Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp1.699.900

    Benetech Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    Wind Speed Meter Benetech GM816/Anemometer Alat untuk mengukur kecepatan angin. Dilengkapi dengan Thermometer. Fungsi Anemometer adalah untuk mengukur kecepatan angin. Dengan anemometer kita dapat memperkirakan cuaca pada hari itu dan sebagai alat pendeteksi cuaca buruk seperti angin topan ataupun badai. Anemometer Pengukur Suhu Kecepatan Angin dengan tampilan digital LCD ini sangat ideal bagi penggemar cuaca atau profesional untuk mengukur kecepatan udara dan suhu udara secara akurat.Anemometer seukuran telapak tangan ini dengan tali untuk dibawa dengan nyaman. Meteran ini menampilkan kecepatan angin dalam 5 parameter (m/s- km/h- ft/min-knot & mph) dan suhu dapat dialihkan antara °C dan °F. Ini juga menyediakan pengukuran kecepatan Arus-Maksimum- dan Rata-rata dan indikasi Wind Chill. Ini juga menampilkan Grafik Batang Skala Angin Beaufort dengan tingkat kecepatan angin yang sesuai.
    atribut:
    • Air Temperature Range (°C): 0 to 45 (32°F to 113°F)
    • Measurement Unit: m/s, Ft/min, Knots, Km/hr
    • Air Quantity Measurement Range (m³/minute): 0 to 999900
    • Air Speed Measurement Range (m/s): 0.3 to 45
    • Resolution (m/s): 0.1 (0.2°C)
  12. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  13. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    98% of 100
    (10)
    Mulai

    Rp41.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
    atribut:
    • Jaw Profile: Serrated Flat & Curved Pipe Grip with Side Wire Cutter
    • Pliers Type: Combination Pliers
  14. KRISBOW Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp1.699.900

    KRISBOW Digital Anemometer (Pengukur Kecepatan Angin)
    atribut:
    • Display: LCD 4 digits, dual line
    • Power Supply: 9V battery
    • Dimensions (mm): 185 x 55 x 38
    • Air Temperature Range: -10 to 60 deg C
    • Knots Range: 2.2 to 48.0
    • Air Velocity Range (m/s): 1.10 to 15.00
    • Air Velocity Range (km/hour): 4.0 to 90.0
  15. KYORITSU Lux Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

    KYORITSU Lux Meter
    Deskripsi:
    - Digital Light Meter 3 ranges changeable from low to high illuminance. (200/2000/20000lux) - Data hold function.- Digital light meter with separate light recieving sensor and meter.
    atribut:
    • Dimensions (mm): 148x71x36
    • Measuring Range (Lux): 0.1 to 19990
    • Accuracy: ±4%rdg±5dgt
    • Contents Included: Carrying Case; 6F22 (9V); Photocell Cover; Instruction Manual
    • Current Consumption: 2 mAh
    • Operating Temperature Range: 0 - 50 degrees C Below 80% RH
    • Power Source: 6F22 (9V) x1
    • Response Time: 2,5 times/ sec
  16. GVDA Digital Handheld Anemometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp539.900

    GVDA Digital Handheld Anemometer
    Deskripsi:
    GVDA High Precision Anemometer GD155 Digital Handheld Anemometer Waterproof Wind Speed Meter Outdoor Measure Windsurfing TesterThis is a professional digital anemometer with stable performance, safety and reliability. Widely used in wind energy, meteorology, industry, agriculture, highways, airports and ports, etc.
    atribut:
    • Automatic Shutdown Time (minute): 10
    • Average Measurement (km/hour): 2.50-108.0 Resolution: 0.01-0.1
    • Display Size (inch): 2.4
    • Display Type: HD LCD display with backlights
    • Display Value: 9999 (max)
    • Humidity Accuracy (%RH): 20 to 80 ±5
    • Humidity Range (%RH): 0 to 99.9
    • Item Size (mm): 143x58x26
    • Measurement Range Wind Speed (m/s): 0.70-30
    • Operating Environment Humidity (%): Maximum relative humidity of 80 (altitude <2000m)
    • Operating Environment Temperature (°C): 0 to 40
    • Other Range (%RH): ±6
    • Other Temperature Range (°C): ±1.5
    • Power: 3x1.5VAAA(LRO3) batteries
    • Sampling Time (s): About 0.5
    • Sensor: Impeller+Bearing
    • Storage Environment (°C): -10 to 50, max 70% relative humidity (with battery removed)
    • Temperature Accuracy (°C): 0 to 45 ±1
    • Temperature Range (°C): -20 to 60
    • Wind Speed Accuracy (m/s): <1.00 accuracy ±0.7; 1.00-30.00 Accuracy ±(2.0%+0.5)
  17. SANFIX Digital Anemometer (Pengukur Kecepatan Angin)
    Mulai

    Rp509.900

    SANFIX Digital Anemometer (Pengukur Kecepatan Angin)
    Deskripsi:
    For those of you who work as fishermen or profession occupations at sea, of course really need a tool that can measure wind speed to predict wind speed and predict whether there will be a storm approaching his ship. For this reason, there is now a wind speed measuring device that is needed by fishermen and the like. Anemometer is a digital wind speed measuring device so it is very easy for users of this tool to read the movement and also the wind speed around it.
Daftar Harga alat ukur anemometer Terbaru November 2026
Oxford Precision Mini AnemometerRp909.900
Lutron Pengukur Kecepatan Angin Hot WireRp5.299.900
DEWALT Aviation Snip Offset (Gunting Besi)Rp759.900
KRISBOW Hot Wire Anemometer (Pengukur Kecepatan Angin)Rp3.699.900
monotaro Simple Digital Anemometer (Pengukur Kecepatan Angin)Rp1.099.900
Benetech Hot Wire Anemometer (Pengukur Kecepatan Angin)Rp2.499.900
UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)Rp899.900
HTI Instrument Hot Wire AnemometerRp4.199.900
Aica-Aibon PVAc White Glue (Lem PVAc Putih)Rp1.099.900
DEWALT Linesman Pliers (Tang Jepit Kombinasi)Rp649.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)